Drive shaft screwdriver socket ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ Size 6 mm

Article no.: 2584LG-1A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2584LG-1A
EAN / GTIN 4000896252817
Manufacturer number 2584LG-1A
L-Number L60140 6877

Description

Description:

Application:
Actuation of the plug shaft at AUDIVW ∙ ŠKODA SEAT ∙
Actuation of the fixing screws on the heat shield when removing the drive shaft
  • Torque-controlled screw tightening, e.g. with HAZET 5110-3CT, is possible (observe manufacturer's specifications)
  • Universally applicable for low-lying screw connections
  • Also for transmission repair
  • Extra-long design
  • Made in Germany
  • Drive: 3/8 in. (10 mm) square hollow
  • Downforce: Inside hexagon profile
  • Width across flats: 6 mm
  • Dimensions / length: 359 mm
  • Length l1: 332 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart