Drive shaft screwdriver socket ∙ VAG ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ Size 6 mm

Article no.: 2584LG-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2584LG-1
EAN / GTIN 4000896246298
Manufacturer number 2584LG-1
L-Number L60140 5829

Description

Description:

Application:
Operation of right-hand drive shaft / stub shaft / flanged shaft on VAG all-wheel drive vehicles.
Operation of the fastening screws of the heat protection plate when removing the drive shaft
  • Save significant time with the use of this tool
  • Due to the restricted installation conditions, removal of the drive shaft is not possible without this tool
  • Torque-controlled screw tightening, e.g. with HAZET 5110-3CT possible (Please follow the manufacturer's specifications)
  • Extra long design
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside hexagon profile
  • Wrench size: 6 mm
  • Dimensions / length: 327 mm
  • Length l1: 300 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart