Intake pipe screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ Size 6 mm

Article no.: 2584-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2584-1
EAN / GTIN 4000896017058
Manufacturer number 2584-1
L-Number L60140 321

Description

Description:

Application:
Intake manifold screw connection
  • Extra long design
  • With knurling
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 6 mm
  • Dimensions / length: 248 mm
  • Length l1: 210 mm
  • Net weight: 0.15 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart