Ring end fitting ATB 8mm Spigot 1/2″

Article no.: 2581051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ring ratchet plug-in head

    Identification numbers & Classifications

    Article number 2581051
    EAN / GTIN 0611702897210
    Manufacturer number 2581051

    Description

    Description:

    • For hard-to-reach screw points
    • Chrome-vanadium steel

    Feature:

    • Drive mount, journal Ø: 8 mm
    • Material: Chrome-vanadium steel
    • Total length [mm]: 230 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart