Auto centre punch

Article no.: 257A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 257A
EAN / GTIN 3148519206838
Manufacturer number 257A
L-Number L60130 6073

Description

Description:

  • The impact is caused by the release of a spring by simply applying pressure to the head
  • Adjustable impact force by screws on the knurled head
  • Pressure load: 11 - 22 kg
  • Chrome-plated shaft, greased tip
  • Length: 163 mm
  • Diameter shaft: 16 mm
  • Diameter tip: 7 mm

Feature:

  • L [mm]: 163
  • [g]: 135

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart