Cylinder head screwdriver socket 168 mm Polydrive Profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 2579-9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2579-9
    EAN / GTIN 4000896086931
    Manufacturer number 2579-9
    L-Number L60140 332

    Description

    Description:

    Application:
    Operating Polydrive cylinder head bolts on VW engines (VW ∙ AUDI ∙ SEAT ∙ ŠKODA) and FORD 1.0 EcoBoost engines
    • Extra long design
    • With knurling
    • Motor code petrol:
      M1DA ∙ M2DA ∙ M1JA ∙ SFJB ∙ SFJA ∙ P4JA ∙ P4JB ∙ M1JE ∙ M2GA
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Polydrive Profile
    • Dimensions / length: 168 mm
    • Length l1: 130 mm
    • Net weight: 0.15 kg
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart