Version:
disassembled
Description:
Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface beech grain. Ends and sides made of derived timber material boards. Height of sides 250 mm. All sides singly detachable. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Total load capacity (kg): 600
Length of usable platform (mm): 1000
Width of usable platform (mm): 640
Height of loading platform (mm): 270
Total length (mm): 1120
Total width (mm): 709
Total height (mm): 990
Tyres: TPE
Wheel size (mm): 200 x 40
Note: Interior width = platform width - 60 mm
Note:
according to EN 1757-3