Precision centre punch, 6 mm

Article no.: 256.6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Centre punches

    Identification numbers & Classifications

    Article number 256.6
    EAN / GTIN 3148511606407
    Manufacturer number 256.6
    L-Number L60130 749

    Description

    Description:

    • Chrome vanadium steel, forged
    • Hardness 52 - 58 HRC
    • Knurled shank
    • Galvanised

    Feature:

    • A [mm]: 6
    • d [mm]: 10
    • L [mm]: 115
    • Mge: 1
    • [g]: 60
    • [kg]: 0.060

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart