Precision centre punch, 10 mm

Article no.: 256.10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 256.10
EAN / GTIN 3148511606803
Manufacturer number 256.10
L-Number L60130 6556

Description

Description:

  • Chrome vanadium steel, forged
  • Hardness 52 - 58 HRC
  • Knurled shank
  • Galvanised

Feature:

  • A [mm]: 10
  • d [mm]: 14
  • L [mm]: 130
  • [g]: 135
  • [kg]: 0.135

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart