TNGA 160404, PT600M, Application range: HART

Article no.: 255842 HART
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
235 pieces in stock

Select article variation and quantity

Application range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range HART
ISO code indexable insert TNGA 160404
Corner radius 0.4 mm
Grade PT600M
Tool material Ceramic
Cutting conditions continuous
Chamfer S02025
Cutting depth ap 0.1 mm - 0.9 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 200 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255842 HART
EAN / GTIN 4960664546343
Manufacturer number TCV06601

Application Table

Steel < 55 HRC
H
200
Steel < 60 HRC
H
160
Steel < 67 HRC
H
140
continuous
 
dry
 
Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
GG(G)
K

Description

Version:

MEGACOAT coated ceramic inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart