Open End Fitting 012095 Captive Pin 21 mm

Article no.: 2557363
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 2557363
    EAN / GTIN 0701698906406
    Manufacturer number 2557363

    Description

    Description:

    • For hard-to-reach screw points
    • Chrome-vanadium steel
    • Compatible with torque wrenches type TBN 2 and TBN 10

    Feature:

    • Head height 2 [mm]: 7 mm
    • Head width 2 [mm]: 45,5 mm
    • Material: Chrome-vanadium steel
    • Stitch size [metric]: 51,0 mm
    • Surface: Dip coated
    • Total length [mm]: 137 mm
    • Width across flats 1 [mm]: 21

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart