VNGA 160404 MET

Article no.: 255679 MET
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VNGA 160404
Corner radius 0.4 mm
Grade KBN35M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.1 mm - 0.3 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255679 MET
EAN / GTIN 4960664544851
Manufacturer number TBA06011

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 or 3 cutting edges per insert, with special honing for optimisation in interrupted cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart