{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNGA 160404 | |
Corner radius | 0.4 mm | |
Grade | BU7220 | |
Tool material | CBN | |
Cutting conditions | continuous; slightly interrupted; heavily interrupted | |
Cutting edge version | G | |
Cutting depth ap | 0.05 mm - 0.2 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 90 m/min - 140 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255454 G | |
EAN / GTIN | 4045197895417 | |
Manufacturer number | 255454 G |
This article |
Recommendations |
||
---|---|---|---|
TNGA 160404, BU7220, Cutting edge version: G
on request
In stock
60 pieces in stock
£81.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£85.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
£85.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TNGA 160404 | TCGW 16T304 | TCGW 110204 |
Cutting edge version | G | G | G |
Tool material | CBN | CBN | CBN |
Cutting conditions | continuous; slightly interrupted; heavily interrupted | continuous; heavily interrupted; slightly interrupted | continuous; heavily interrupted; slightly interrupted |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |