Screw-on toolholder set 32 mm

Article no.: 255121 32
New product
Set price 2 Piece (63.86 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Application type left-hand
Standard Works standard
ISO code toolholder PCLNL 3232P16; PDJNL 3232P15
suitable indexable insert CN.. 1606..; DN.. 1506..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Spare part 259981 9
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 255121 32
EAN / GTIN 4062406609429
Manufacturer number 255121 32

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart