HGAER 12-3M Adapters for External Facing Along Shafts

Article no.: 2550082
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIFACE
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2550082
    EAN / GTIN 7291075106831
    Manufacturer number 2550082
    L-Number L23920 2662

    Description

    Description:

    Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 2 mm, Cutting Width (CW) 3 mm, Cutting Width Maximum (CWX) 3.2 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Length (OAL) 55 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 500 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 12 mm
    • Cutting Depth Maximum (CDX) 2 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 3 mm
    • Cutting Width Maximum (CWX) 3.2 mm
    • Cutting Width Minimum (CWN) 2.8 mm
    • Functional Width (WF) 10.2 mm
    • Head Length (LH) 21 mm
    • Overall Length (OAL) 55 mm

    Suitable products

    Inserts

    From the same series "HELIFACE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart