HFAIL 55C-5T25DG Adapters for Internal Face Grooving and Turning

Article no.: 2550023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2550023
EAN / GTIN 7291075116755
Manufacturer number 2550023
L-Number L23920 1938

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 25 mm, Cutting Width (CW) 5 mm, Overall Length (OAL) 66 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 70 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 55 mm
  • Cutting Depth Maximum (CDX) 25 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 5 mm
  • Functional Width (WF) 11.9 mm
  • Head Length (LH) 32 mm
  • Overall Length (OAL) 66 mm

Suitable products

Inserts

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart