Screwdriver joint socket ∙ 1/4 inch (6.3 mm) square, hollow ∙ Internal serration profile XZN ∙ Size M8

Article no.: 2548G-XZN8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2548G-XZN8
EAN / GTIN 4000896252701
Manufacturer number 2548G-XZN8

Description

Description:

Application:
Operation of the fixing screws of the 4/2-way valve with coolant regulator (Note: Coolant regulator is located inside the coolant pipe and cannot be replaced individually)
  • With a joint for use in hard-to-reach areas and for bypassing interference edges: Mounting screws are located behind the oil filter and cannot be reached in a straight line
  • Application e.g. to: 4-cylinder diesel engine (2.0 l common rail):
    AUDI A3 Bj. 2003 ∙ 2013→TT Bj. 2004→2008 ∙ A1 Bj. 2010-2015→2015→Q3 Bj. 2022→2004 SEAT Altea Bj. 2010 ∙ 2006 ∙ Bj. 2015→2012 ∙ Altea XL Bj. 2015→2005 ∙ Alhambra Bj. 2009→2011 ∙ Octavia Bj. 2018→2013 ŠKODA Superb Bj. 2014→2011 ∙ León Yeti Bj. 2008 ∙ 2017 VW Caddy Bj. 2015→


    EOS Bj. 2008-2015 ∙ Golf Plus Bj. 2008-2015 ∙ Passat Bj. 6 ∙ 2017 ∙ Passat CC Bj. 2011→2016 ∙ Scirocco Bj. 2015 ∙ 2012→Golf 2010 Bj. 2008 ∙ 2017→Touran Bj. 2007 ∙ 2008→Beetle Bj. 2008 ∙ 2016→Jetta Bj. 2010→2018→Tiguan Bj. 2010→2018
  • Made in Germany
  • Drive: 1/4 in. (6.3 mm) square hollow
  • Downforce: Inside multi-tooth profile XZN
  • Width across flats: ∙ M8
  • Dimensions / length: 39.5 mm
  • Length l1: 10 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart