Screwdriver set SoftFinish® electric Slotted, Pozidriv 6-pcs

Article no.: 25477
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 25477
EAN / GTIN 4010995254773
Manufacturer number 25477
L-Number L60070 297

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Handle: Ergonomic Wiha SoftFinish® multi-component handle with roll-off protection.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, black-finish.
  • Blade: Insulation moulded directly onto blade.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric Slotted 2.5 mm x 75 mm (00820)
  • 1x Screwdriver SoftFinish® electric Slotted 3.5 mm x 100 mm (00822)
  • 1x Screwdriver SoftFinish® electric Slotted 4.5 mm x 125 mm (00824)
  • 1x Screwdriver SoftFinish® electric Slotted 5.5 mm x 125 mm (00826)
  • 1x Screwdriver SoftFinish® electric Pozidriv PZ1 x 80 mm (00878)
  • 1x Screwdriver SoftFinish® electric Pozidriv PZ2 x 100 mm (00879)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart