External cylindrical grinding, conventional ceramic 400 x 40 x 127 mm 89A 602 K5A V217 /50

Article no.: 25473
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External cylindrical grinding wheel

    Identification numbers & Classifications

    Article number 25473
    EAN / GTIN 9003170254731
    Manufacturer number 25473

    Description

    Description:

    In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

    Feature:

    • Form: 1 STRAIGHT GRINDING WHEEL
    • Specification : 89A 602 K5A V217 /50
    • Dimension (D x T x H): 400 x 40 x 127 mm
    • Diameter: 400 mm
    • Thickness: 40 mm
    • Drill hole: 127 mm
    • Grain size: 60
    • Vs /max: 50 m/s
    • Material suitability: Steel

    Advantage:

    • Angled flute grinding possible
    • Longer life expectancy
    • Increased lifetime

    Application:

    • Especially for external cylindrical grinding of unalloyed and low alloyed steels

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart