Universal puller 3-arm pattern hydraulic 450x140mm

Article no.: 2546574
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number 2546574
EAN / GTIN 4036976126051
Manufacturer number 2546574
L-Number L60160 5489
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • It is also suitable for removing heavy, multistage V-belt pulley wheels, flywheels, gear wheels, etc.
  • Pins are used to lock the arms at 120 degrees to each other on the hub
  • Rigid legs forged from one piece
  • Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
  • By reversing the legs, this tool can be used as an internal or external puller
  • This puller may also be used with the hydraulic aid no. 1.50 without requiring any reduction bushing
  • On request, this puller is also available with further legs and extendable up to 6 arms
  • The pressure piece can be replaced by a tip and lengthened, as required.
  • The small pressure spindle is secured with an unscrewing lock to stop any accidental withdrawal.
  • Also available with standard spindle - Model 1.07/4-B
  • Controlled removal is only guaranteed when using a torque wrench

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 270 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 530 mm
  • Clamping width outer pull-off (max.) [mm]: 450 mm
  • Clamping width outside pull-off (min.) [mm]: 150 mm
  • Hook base width at working face c1 [mm]: 36 mm
  • Hook brake present: yes
  • Hook foot depth usable d2 [mm]: 28 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook parallel displaceable: no
  • Hydraulic spindle available: yes
  • Hydraulic spindle: 1.06/HSP3
  • Pulling force (max.) [t]: 10
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: yes
  • Total length [mm]: 137 mm
  • Tractive force (max.) [N]: 25,0 N
  • Type of use: internal_and_external_pull-off
  • Usable clamping depth b [mm]: 140 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart