Weld Stud Test Wrench 2-10 Nm 055000

Article no.: 2545225
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2545225
    EAN / GTIN 0611702896176
    Manufacturer number 2545225
    L-Number L60160 5676

    Description

    Description:

    • Audit. These versatile Quality Audit tools enable Quick Go/No Go tests for weld stud integrity to be carried out quickly and efficiently on a wide range of weld studs from M2.5 to M12
    • Accuracy. The risk of damage to the fastener is greatly reduced, due to the unique breaking technology
    • Easy and effective to use. Intuitive %26 bi-directional “T” shaped handle for easy operation
    • End Fittings. A range of Interchangeable end fittings are available. End fittings are available for use with most popular weld stud thread sizes and lengths
    • Long tool life. High quality, robust design and construction, further guaranteed by a two year warranty
    • Versatility. A range of compatible interchangeable End Fittings are available, for use with most popular weld stud thread sizes and lengths.
    • All WSTT Tools are supplied with a Calibration Certificate when ordered with an attached end fitting
    • These Wrenches are preset type torque tools. There is no external adjustment scale and they must be set to the required torque value by using a Torque Analyser.
    • Calibration Adaptor (Order Code A25880) is compatible with all WSTT models

    Feature:

    • 1000 V insulated: no
    • Application range: Quality control
    • EPA/ESD version: no
    • Fixed setting: no
    • REACH registration available: no
    • Release mechanism: Longitudinal release
    • Scale type: without
    • Target groups:
      • Automotive
      • Industrial
    • Tightening direction: Left and right
    • Torque (max.) [lbf in]: 17,8 lbf in
    • Torque (max.) [Nm]: 10 Nm
    • Torque (min.) [lbf in]: 89 lbf in
    • Torque (min.) [Nm]: 2 Nm
    • Total length [mm]: 120 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart