Timing belt pulley-counterholder

Article no.: 2540-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2540-1
    EAN / GTIN 4000896110407
    Manufacturer number 2540-1
    L-Number L60140 825

    Description

    Description:

    Application:
    Removing and installing timing belt pulleys on the camshaft, crankshaft and injection pump
    • Counterholder with replaceable pins
    • On VW Lupo ∙ Polo ∙ New Beetle ∙ Golf ∙ Caddy ∙ Bora ∙ Touran ∙ Sharan ∙ Transporter
      AUDI A2 ∙ A3 ∙ A4 ∙ A6 ∙ TT
      ŠKODA Fabia ∙ Octavia ∙ Superb
    • Distance between pins: 100 mm and 46 mm
      Opening width: 33 mm
    • Handle with dip-coating
    • Surface: chrome-plated
    • Made in Germany
    • Dimensions / length: 722 mm
    • Net weight: 2.43 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart