Clamp washer operating tool ∙ 1/4 inch (6.3 mm) square, hollow ∙ Pin profile, solid ∙ Length: 22 mm

Article no.: 2534-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 2534-1
EAN / GTIN 4000896224227
Manufacturer number 2534-1
L-Number L60140 4801

Description

Description:

Application:
Operation of the clamp washers on underfloor panels and heat shields on e.g. AUDI, SEAT, ŠKODA, VW, FORD
  • Quick and easy operation of the clamp washers
  • Prevents damage to underfloor panels and heat shields
  • ⌀ in the operating range: 27 mm
  • Pin ⌀: 2 mm
  • Pin height: 2 mm
  • Distance between pins: 22.9 mm
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Pin profile, solid
  • Dimensions / length: 22 mm
  • Diameter d1 (output side): 27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart