Bib Overalls White/Dark grey C146

Article no.: 253212101098C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / dunkelgrau
Clothing size DE 146
Type of product Work trousers

Identification numbers & Classifications

Article number 253212101098C146
EAN / GTIN 7330509755303
Manufacturer number 253212101098C146

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Details
Side hammer loop
Adjustable at shoulder seam
Inner leg seam with 3-needle stitching

Pockets
Leg pocket with flap and telephone and pen pocket, Reinforced putty knife pocket
Knee protection pockets
Bellowed front pockets
Nail pockets - with chisel pockets and tool holders, can be tucked in the front bellowed pockets, Nail pockets - back
Loose-hanging chest pockets with press studs and safety straps, one with flap and one with pen pocket, patent buttons and knife holder

Functionality
Stretch in back

Reinforcement
CORDURA®-reinforced on knees

Front closure
Hidden two-way metal zipper

Description:

  • Expect the best and you'll still be surprised by the comfort and functionality of this sleeveless boiler suit
  • With stretch in the back, you can move easily, and with all the pocket solutions in the trousers, there's room for both brushes and other useful things.Four reinforced loose nail pockets and brush pocket
  • Two fixed front bellows pockets under the loose nail pockets
  • Adjustable at the shoulder seams

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart