DDL Dry drill bits 92x150xM16 STANDARD universal

Article no.: 252917
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Power saw blade

    Identification numbers & Classifications

    Article number 252917
    EAN / GTIN 9003172529172
    Manufacturer number 252917

    Description

    Feature:

    • Form: HOHLT DRY CORE DRILL
    • Specification : 16 - 4 - 6,5
    • Dimension (D x T x Y/AUFN): 92 x 150 x M16 mm
    • Diameter: 92 mm
    • Thickness: 150 mm
    • Grain size: 30
    • Material suitability: Universal
    • Product line: STANDARD
    • Tool for: Core drilling system

    Advantage:

    • Quality tool

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart