DDL Dry drill bits 56x150xM16 STANDARD universal

Article no.: 252912
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 252912
EAN / GTIN 9003172529127
Manufacturer number 252912

Description

Feature:

  • Form: HOHLT DRY CORE DRILL
  • Specification : 16 - 4 - 6,5
  • Dimension (D x T x Y/AUFN): 56 x 150 x M16 mm
  • Diameter: 56 mm
  • Thickness: 150 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: STANDARD
  • Tool for: Core drilling system

Advantage:

  • Quality tool

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart