VAG oil drain plug special screwdriver bit ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Length: 35 mm

Article no.: 2528-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2528-1
EAN / GTIN 4000896201372
Manufacturer number 2528-1
L-Number L60140 3803

Description

Description:

  • Installing and removing the plastic oil drain plug with special profile on oil pans made of plastic
  • Installation and removal of the plastic seal plugs in the camshaft-housing lid 1.6 ∙ 2.0 TDI engines
  • AUDI SEAT ŠKODA VW
    model year 2013 → with 1.2 ∙ 1.4 ∙ 1.8 ∙ 2.0 l TFSI petrol engines
    AUDI A1 ∙ A3 ∙ A4 ∙ A5 ∙ Q5
    VW Golf 7
    SEAT Leon ∙ etc. with 1.6 and 2.0 l diesel engines
  • Made in Germany
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Dimensions / length: 35 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart