Socket 1/2″ short 11 mm

Article no.: 2521547
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2521547
    EAN / GTIN 4010886932605
    Manufacturer number 2521547
    L-Number L60160 4754

    Description

    Description:

    • For use with reversible ratchet no. 1993 U-20 SK
    • Torques specification required to standard DIN 3124 is exceeded
    • GEDORE steel 42CrMo4, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [metric]: 18,9 mm
    • Insert length: 24,0 mm
    • Insert Ø 1: 16,7 mm
    • Insertion depth [mm]: 6,0 mm
    • Material: Chrome-molybdenum steel 42CrMo4
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [inch]: 24,0
    • Total length [mm]: 137 mm
    • Total width [mm]: 16,7 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 11

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart