{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080408-M3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 252121 IC6025 | |
EAN / GTIN | 7291075306019 | |
Manufacturer number | 5510202 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
WNMG 080408, Grade: IC6025
on request
In stock
142 pieces in stock
£6.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
685 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
573 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
574 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,884 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
558 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,372 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,771 pieces in stock
|
|
ISO code indexable insert | WNMG 080408 | WNMG 080404 | WNMG 080404 | WNMG 080408 | WNMG 080408 | WNMG 080404 | WNMG 080408 | WNMG 080408 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | IC6025 | HB7120-1 | HB7140-1 | HB7120-1 | HB7140-1 | HBT130 | HBT130 | HB7130-2 |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. |
Cutting speed vc main application | 120 m/min - 230 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |