{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WQ | |
Tolerance | M | |
Cutting depth ap | 1 mm - 3.8 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Coating | CVD | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252115 CA025P | |
EAN / GTIN | 4960664865741 | |
Manufacturer number | TMH00334 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Indexable insert for turning WNMG 080408, for medium machining, Wiper, Grade: CA025P
on request
In stock
11 pieces in stock
9.07 £
£6.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,953 pieces in stock
|
on request
In stock
1,496 pieces in stock
|
on request
In stock
430 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,960 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
455 pieces in stock
|
on request
In stock
669 pieces in stock
|
on request
In stock
485 pieces in stock
from
1
Pieces
£10.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
969 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,002 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.4 mm | 0.4 mm | 0.8 mm | 0.4 mm | 0.8 mm | 0.8 mm | 0.4 mm | 0.8 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | continuous | continuous | heavily interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.25 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 70 m/min - 420 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min | 100 m/min - 280 m/min |