{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 060408 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252093 HBT130 | |
EAN / GTIN | 4062406256814 | |
Manufacturer number | 252093 HBT130 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 060408, Grade: HBT130
on request
In stock
880 pieces in stock
£5.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
277 pieces in stock
from
1
Pieces
£8.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,131 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 060408 | WNMG 060408 | WNMG 060408 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 4 mm | 0.5 mm - 4 mm |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.5 mm/rev. |
Main application | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |