{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Coating | CVD | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252014 CA025P | |
EAN / GTIN | 4960664865819 | |
Manufacturer number | TMH00341 |
This article |
Recommendations |
||
---|---|---|---|
Indexable insert for turning WNMG 080408, for finish machining, Grade: CA025P
on request
In stock
13 pieces in stock
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
251 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
503 pieces in stock
from
1
Pieces
£10.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 080408 | WNMG 080408 | WNMG 080408 |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm |
Feed f | 0.07 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |