{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252012 CA6525 | |
EAN / GTIN | 4960664513222 | |
Manufacturer number | TJV08626 |
This article |
Recommendations |
|||
---|---|---|---|---|
WNMG 080404, Grade: CA6525
on request
In stock
105 pieces in stock
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
541 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
313 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WNMG 080404 | WNMG 080404 | WNMG 080404 | WNMG 080404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Cutting depth ap | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm | 0.3 mm - 2 mm |
Chip breaker | MQ | VS | M | VS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 60 m/min - 220 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |