Pin punch set, 9 pieces in roll set

Article no.: 251A.JT9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 251A.JT9
EAN / GTIN 3148515391255
Manufacturer number 251A.JT9
L-Number L60130 1302

Description

Description:

  • A sliding tip in the guide sleeve ensures the most precise guidance, even with small dimensions
  • Sleeve hardness 52 - 57 HRC depending on dimensions
  • Galvanised shank, burnished sleeve

Feature:

  • Content: 251A.1-1.5-2-2.5-3-3.5-4-5-6
  • Dimensions [mm]: 180 x 120
  • [g]: 0.26
  • [kg]: 0.260

Supplied with:

  • 251A.1-1.5-2-2.5-3-3.5-4-5-6
  • Lieferung in Falttasche

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart