Precision sleeved drift punch, 6 mm

Article no.: 251A.6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 251A.6
    EAN / GTIN 3148511601952
    Manufacturer number 251A.6
    L-Number L60130 8558

    Description

    Description:

    • A sliding tip in the guide sleeve ensures the most precise guidance, even with small dimensions
    • Sleeve hardness 52 - 57 HRC depending on dimensions
    • Galvanised shank, burnished sleeve

    Feature:

    • A [mm]: 5.9
    • d [mm]: 9
    • L [mm]: 112
    • L1 [mm]: 36
    • [g]: 65
    • [kg]: 0.065

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart