{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251952 HB7010-1 | |
EAN / GTIN | 4045197780270 | |
Manufacturer number | 251952 HB7010-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
WNMG 060404, Grade: HB7010-1
on request
In stock
280 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
392 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
258 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
259 pieces in stock
from
1
Pieces
£9.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
190 pieces in stock
£5.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm |
Chip breaker | SS | SS | SS | WSS | PF |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P | P | P | P |
Cutting speed vc main application | 150 m/min - 500 m/min | 150 m/min - 400 m/min | 120 m/min - 350 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |