{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 16 mm | |
Insert size | 6 mm | |
Application type | left-hand | |
Through-coolant | yes | |
ISO code toolholder | DWLNR/L 1616X06 | |
suitable indexable insert | WN.. 0604.. | |
Functional width L4 | 20 mm | |
Head length L1 | 27 mm | |
Overall length L | 74 mm | |
Shim | 259033 8 | |
Shim screw | 259027 1 | |
Clamp, screw, spring | 259036 13 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251909 16/06 | |
EAN / GTIN | 4045197927385 | |
Manufacturer number | 251909 16/06 |