VNMG 160408 HB7130-2

Article no.: 251804 HB7130-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.70 / Piece
  • from 10 Piece
    £8.91 / Piece
on request
In stock
570 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.1 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251804 HB7130-2
EAN / GTIN 4062406750039
Manufacturer number 251804 HB7130-2

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart