Boring bar, steel, right-hand, Shank ⌀ / insert size: 40/16mm

Article no.: 251720 40/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 40 mm
Insert size 16 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A40T MVPNR/L 16
Setting angle κ 117.5 degrees
suitable indexable insert VN.. 1604..
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Clamping height L2 38.5 mm
Overall length L 300 mm
Shim 259031 39
Shim screw 259025 3
Clamping claw 259038 2
Screw for clamp 259021 1
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251720 40/16
EAN / GTIN 4045197867162
Manufacturer number 251720 40/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart