High-pressure pump hub puller VAG ∙ 50 mm

Article no.: 2517-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2517-1
EAN / GTIN 4000896246786
Manufacturer number 2517-1

Description

Description:

Application:
Remove wheel hubs with no damage when dismantling the high-pressure pump
  • Especially suited to the very limited space at the installation site of the pump on the engine as well as the special shape of the wheel hub
  • For 1.4 l ∙ 1.6 l ∙ 2.0 l TDI/common rail engines:
    VW Arteon ∙ Golf 6-7 ∙ Beetle ∙ Polo 5-6 ∙ Caddy ∙ Passat ∙ Sharan ∙ Scirocco ∙ Touran ∙ Tiguan ∙ T-Roc ∙ Jetta ∙ Crafter
    AUDI A1 ∙ A3 ∙ A4 ∙ A5 ∙ A6 ∙ TT ∙ Q2 ∙ Q3 ∙ Q5
    SEAT Ibiza ∙ León ∙ Toledo ∙ Ateca ∙ Arona ∙ Alhambra ∙ Altea ∙ Exeo ∙ Tarraco
    ŠKODA Fabia ∙ Suberb ∙ Octavia ∙ Yeti ∙ Kodiaq
  • Hexagon for counterholding the puller: Wrench size 24 mm
  • Spindle thread: TR 20 x 2
  • Surface: aluminium puller, spindle burnished
  • Made in Germany
  • Dimensions / length: 50 mm
  • Length l1: 63 mm
  • Diameter d1 (output side): 64.5 mm
  • Diameter d2 (drive side): 57 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart