Screwdriver with 2C-T-handle

Article no.: 2516934
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2516934
EAN / GTIN 4010886933169
Manufacturer number 2516934
L-Number L60160 597

Description

Description:

  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 125 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • For screws of size: M3.5 - M4
  • Handle available: yes
  • Handle design [inch]: 2K
  • Handle material: Soft component (thermoplastic elastomer), hard component (glass fibre reinforced plastic)
  • Impact cap: no
  • Insulated: no
  • Material: Chrome-vanadium steel
  • Output size TX (inside): T15
  • REACH registration available: yes
  • Surface: chrome-plated
  • Tempering of output tip: burnished
  • Total length [mm]: 152 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats Torx [mm]: 3,27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart