{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.25 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251545 HB7020 | |
EAN / GTIN | 4045197948755 | |
Manufacturer number | 251545 HB7020 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() TNMG 160408 wiper HB7020
on request
In stock
368 pieces in stock
from
1
Pieces
£10.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,348 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,444 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | TNMG 160408 | TNMG 160408 | TNMG 160408 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Grade | HB7020 | HB7020 | HBT020 |
Chip breaker | WSM | SM | PM |
Main application | P | P | P |