{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A25R PTFNR/L 16 | |
Setting angle κ | 90 degrees | |
suitable indexable insert | TN.. 1604.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17 mm | |
Clamping height L2 | 24 mm | |
Overall length L | 200 mm | |
Shim | 259031 34 | |
Lever | 259015 9 | |
Lever screw | 259018 6 | |
Shim pins pack | 259044 5 | |
Shim punches pack | 259047 3 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 251417 25/16 | |
EAN / GTIN | 4045197656940 | |
Manufacturer number | 251417 25/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |