Clamping toolholder, left-hand, Shank / insert size: 25/22mm

Article no.: 251407 25/22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 22 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder MTJNR/L 2525M22
suitable indexable insert TN.. 2204..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Screw set 259023 2
Shim 259031 33
Clamping claw 259038 13
Pin 259049 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251407 25/22
EAN / GTIN 4045197650948
Manufacturer number 251407 25/22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart