{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | yes | |
ISO code toolholder | MTJNR/L 2020X16 | |
suitable indexable insert | TN.. 1604.. | |
Functional width L4 | 25 mm | |
Head length L1 | 32 mm | |
Overall length L | 91 mm | |
Screw set | 259023 1 | |
Shim | 259031 31 | |
Clamping claw | 259038 1 | |
Pin | 259049 1 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251403 20/16 | |
EAN / GTIN | 4045197657077 | |
Manufacturer number | 251403 20/16 |