{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MR | |
Cutting depth ap | 2 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Coating | TiCN | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251396 HBT130 | |
EAN / GTIN | 4062406256616 | |
Manufacturer number | 251396 HBT130 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
SNMG 120408, Grade: HBT130
on request
In stock
676 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
351 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
407 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
258 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 120408 | SNMG 120408 |
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HBT130 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HBT020 |
Chip breaker | MR | SG | SG | VG | VG | SG | PR |
Main application | M | P | P | M | M | P | P |
Cutting speed vc main application | 40 m/min - 180 m/min | 100 m/min - 300 m/min | 100 m/min - 375 m/min | 70 m/min - 240 m/min | 50 m/min - 210 m/min | 90 m/min - 260 m/min | 80 m/min - 260 m/min |