{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 190612 | |
Corner radius | 1.2 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PH | |
Cutting depth ap | 1 mm - 10 mm | |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Coating | CVD | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 251368 CA025P | |
EAN / GTIN | 4960664864836 | |
Manufacturer number | TMH00243 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable insert for turning SNMG 190612, for roughing machining, Grade: CA025P
on request
In stock
8 pieces in stock
|
on request
In stock
92 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
203 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
|
|
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | CA025P | HB7020 | HB7020 | HB7020 |
Chip breaker | PH | SG | SR | SG |
Feed f | 0.25 mm/rev. - 0.8 mm/rev. | 0.25 mm/rev. - 0.8 mm/rev. | 0.4 mm/rev. - 1.2 mm/rev. | 0.25 mm/rev. - 0.8 mm/rev. |
Main application | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |