SNMG 150612 CA125P

Article no.: 251363 CA125P
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £14.96 / Piece
  • from 10 Piece
    £12.47 / Piece
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 150612
Corner radius 1.2 mm
Grade CA125P
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker PH
Cutting depth ap 1 mm - 11 mm
Feed f 0.3 mm/rev. - 1 mm/rev.
Cutting speed vc main application 140 m/min - 330 m/min
Number of changes/inserts 8
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251363 CA125P
EAN / GTIN 4960664015634

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart