Multitool PocketStar® TORX® Tamper Resistant 8 parts

Article no.: 25130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 25130
EAN / GTIN 4010995251307
Manufacturer number 25130
L-Number L60070 913

Description

Description:

  • Simplifies your work: The variable handle position guarantees power fastenings as well as fast fastenings
  • Increases your efficiency: The most common drives cleverly organized in one tool
  • Saves time: Thanks to its simple operation, the desired drive can be used quickly
  • Application: Practical fold out holder for TORX® Tamper Resistant (with security pin) screws in the workplace or on the job
  • Extra: Robust casing with eject button for simple and easy key selection
  • Extra: Borehole in every blade tip
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long
  • Blade: Chrome-vanadium steel, through hardened, electro-plated
  • Content: 1x TORX® Tamper Resistant blade T9H 1x TORX® Tamper Resistant blade T10H 1x TORX® Tamper Resistant blade T15H 1x TORX® Tamper Resistant blade T20H 1x TORX® Tamper Resistant blade T25H 1x TORX® Tamper Resistant blade T27H 1x TORX® Tamper Resistant blade T30H 1x TORX® Tamper Resistant blade T40H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart