Multitool PocketStar TORX® Tamper Resistant (with hole) 7-pcs.

Article no.: 25128
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 25128
EAN / GTIN 4010995251284
Manufacturer number 25128

Description

Description:

  • Simplifies your work: The variable handle position guarantees power fastenings as well as fast fastenings.
  • Increases your efficiency: The most common drives cleverly organized in one tool.
  • Saves time: Thanks to its simple operation, the desired drive can be used quickly.
  • Application: Practical fold out holder for TORX® Tamper Resistant (with security pin) screws in the workplace or on the job.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Extra: Borehole in every blade tip.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x TORX® Tamper Resistant Blade T7H
  • 1x TORX® Tamper Resistant Blade T8H
  • 1x TORX® Tamper Resistant Blade T9H
  • 1x TORX® Tamper Resistant Blade T10H
  • 1x TORX® Tamper Resistant Blade T15H
  • 1x TORX® Tamper Resistant Blade T20H
  • 1x TORX® Tamper Resistant Blade T25H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart